https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SI-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MnxpbWFnZS9qcGVnfGFEZzJMMmcwTlM4eE1EY3hNVEF4TlRVNE56ZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWOUdUVXhmTXpBd2VETXdNQzVxY0djfGE2MjE2OTY3NmQ1YzRkN2ViNDFmNGQzYzc3YWZiNTNkMGJhNThlZjc5NmU3OWY2ZDQ2N2QzMTIyMmI5MjMzZDc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SI-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MnxpbWFnZS9qcGVnfGFEZzJMMmcwTlM4eE1EY3hNVEF4TlRVNE56ZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFNWOUdUVXhmTXpBd2VETXdNQzVxY0djfGE2MjE2OTY3NmQ1YzRkN2ViNDFmNGQzYzc3YWZiNTNkMGJhNThlZjc5NmU3OWY2ZDQ2N2QzMTIyMmI5MjMzZDc
SKF
SKF
SI 8 E
SKF SKF
Description
SI 8 E ROD END PLAIN BRG ; NON-RETURNABLE 0.315"B FEMALE STUD
Rod End Bearing; 8MM Bore; 6.5MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SI 8 E
BDI #
1419143
Details
180.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI-8-E/p/1419143
Your Price
$ 180.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.04
EAN
7316577002839
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M8 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 8 E
Weight / LBS
0.079
Long Description
Rod End Bearing; 8MM Bore; 6.5MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 8MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.315 Inch | 8 Millimeter
Bore
0.315 Inch | 8 Millimeter
Housing Width
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

