

SKF
SKF
SIKAC 25 M
SKF SKF
Description
SIKAC 25 M
Rod End Bearing; 25MM Bore; 23MM Housing Width; Female; M24 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Part #
SIKAC 25 M
BDI #
1419096
Details
372.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKAC-25-M/p/1419096
Your Price
$ 372.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.782
EAN
7316577001979
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M24 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 25 M
Weight / LBS
1.433
Long Description
Rod End Bearing; 25MM Bore; 23MM Housing Width; Female; M24 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 31MM Ball Width; Relubricatable; Open Enclosure
Ball Width
1.22 Inch | 31 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh