SKF
SKF
SIKB 10 F/VZ019
SKF SKF
Description
SIKB 10 F/VZ019 ROD END PLAIN BRG ; NON-RETURNABLE
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SIKB 10 F/VZ019
BDI #
1415478
Details
78.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKB-10-F-VZ019/p/1415478
Your Price
$ 78.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.083
EAN
7316570251791
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M10 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKB 10 F/VZ019
Weight / LBS
0.174
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 14MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.413 Inch | 10.5 Millimeter
Ball Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh