

SKF
SKF
SIL 6 E
SKF SKF
Description
SIL 6 E ROD END PLAIN BRG ; NON-RETURNABLE
Rod End Bearing; 6MM Bore; 4.5MM Housing Width; Female; M6 X 1; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Part #
SIL 6 E
BDI #
1419196
Details
135.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIL-6-E/p/1419196
Your Price
$ 135.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.027
EAN
7316571003405
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M6 X 1
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIL 6 E
Weight / LBS
0.051
Long Description
Rod End Bearing; 6MM Bore; 4.5MM Housing Width; Female; M6 X 1; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 6MM Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.236 Inch | 6 Millimeter
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh