

SKF
SKF
SILKAC 18 M
SKF SKF
Description
SILKAC 18 M ROD END PLAIN BEARING
Rod End Bearing; 18MM Bore; 17.5MM Housing Width; Female; M18 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 23MM Ball Width; Relubricatable; Open Enclosure
Part #
SILKAC 18 M
BDI #
1421342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SILKAC-18-M/p/1421342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.346
EAN
7316577291516
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M18 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SILKAC 18 M
Weight / LBS
0.661
Long Description
Rod End Bearing; 18MM Bore; 17.5MM Housing Width; Female; M18 X 1.5; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 23MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.689 Inch | 17.5 Millimeter
Bore
0.709 Inch | 18 Millimeter
Ball Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh