https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIQG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODN8aW1hZ2UvanBlZ3xhR016TDJneE1pOHhNRGN4TVRBeE5qQTBOall5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkZIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8YmIxOGMyNzk2MjQ5YzI3NjU2YjFkN2VjMTc2MjVkMTU5YzFjNTliOThmNWJkMjBmMjFkMmU4NDlkYTNjY2IwZQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIQG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODN8aW1hZ2UvanBlZ3xhR016TDJneE1pOHhNRGN4TVRBeE5qQTBOall5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkZIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8YmIxOGMyNzk2MjQ5YzI3NjU2YjFkN2VjMTc2MjVkMTU5YzFjNTliOThmNWJkMjBmMjFkMmU4NDlkYTNjY2IwZQ
SKF
SKF
SIQG 125 ES
SKF SKF
Description
SIQG 125 ES ROD END PLAIN BRG
Rod End Bearing; 125MM Bore; 105MM Housing Width; Female; M100 X 3; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 125MM Ball Width; Relubricatable; Open Enclosure
Part #
SIQG 125 ES
BDI #
1260072
Details
7110.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIQG-125-ES/p/1260072
Your Price
$ 7,110.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
46.092
EAN
7316570916416
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M100 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Cast Iron
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 125 ES
Weight / LBS
94.799
Long Description
Rod End Bearing; 125MM Bore; 105MM Housing Width; Female; M100 X 3; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 125MM Ball Width; Relubricatable; Open Enclosure
Ball Width
4.921 Inch | 125 Millimeter
Housing Width
4.134 Inch | 105 Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

