SEALMASTER
SEALMASTER
TF 6
SEALMASTER SEALMASTER
Description
TF 6 ROD END BEARING ; 3/8" BORE 13/32" HOUSING WD FEMALE
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
1430600000
BDI #
1402494
Details
52.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TF-6/p/1402494
Your Price
$ 52.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.249
EAN
0662288723493
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1430600000
Weight / LBS
0.14
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Female; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh