SEALMASTER
SEALMASTER
TM 5
SEALMASTER SEALMASTER
Description
TM 5 ROD END BEARING ; NON-RETURNABLE 11/32" HSG WD MALE
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
1420500000
BDI #
352894
Details
74.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TM-5/p/352894
Your Price
$ 74.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.036
EAN
0662288723561
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
5/16-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1420500000
Weight / LBS
0.08
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Male; 5/16-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.344 Inch | 8.75 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Ball Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


