SEALMASTER
SEALMASTER
TRE 7N
SEALMASTER SEALMASTER
Description
TRE 7N ROD END BEARING ; NON-RETURNABLE 7/16" HSG WIDTH MALE
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Male; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.562" Ball Width; Relubricatable; Open Enclosure
Part #
1400701000
BDI #
352932
Details
93.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRE-7N/p/352932
Your Price
$ 93.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.082
EAN
0662288719953
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1400701000
Manufacturer Internal Number
352932
Weight / LBS
0.18
Long Description
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Male; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 0.562" Ball Width; Relubricatable; Open Enclosure
Housing Width
0.437 Inch | 11.1 Millimeter
Ball Width
0.562 Inch | 14.275 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



