RBC BEARINGS
RBC BEARINGS
TRE16N
RBC BEARINGS RBC BEARINGS
Description
TRE16N SPHERCO ROD END BEARING ; SPHERCO 4PC PRECISION
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Part #
TRE16N
BDI #
796579
Details
387.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRE16N/p/796579
Your Price
$ 387.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.123
EAN
0637400174675
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1-1/4-12 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
TRE16N
Weight / LBS
2.25
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1-3/8" Ball Width; Relubricatable; Open Enclosure
Housing Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Ball Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh