SEALMASTER
SEALMASTER
TRL 4
SEALMASTER SEALMASTER
Description
TRL 4 ROD END BEARING ; NON-RETURNABLE 9/32" HSG WD FEMALE
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/8" Ball Width; Relubricatable; Open Enclosure
Part #
1510400000
BDI #
1402501
Details
55.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/TRL-4/p/1402501
Your Price
$ 55.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.211
EAN
0662288719489
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
1/4-28 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Carbon Steel Race | Precision | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1510400000
Manufacturer Internal Number
1402501
Weight / LBS
0.47
Long Description
Rod End Bearing; 1/4" Bore; 9/32" Housing Width; Female; 1/4-28 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 3/8" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.375 Inch | 9.525 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Housing Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



