https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
RBC BEARINGS
RBC BEARINGS
B20-SA
RBC BEARINGS RBC BEARINGS
Description
B20-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Plain Bearing; 1-1/4" Bore; 2" Housing Outside Diameter; 0.74" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 1.795" Ball Outside Diameter; 0.55" Housing Width; Relubricatable
Part #
B20SA
BDI #
796740
Details
214.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/B20-SA/p/796740
Your Price
$ 214.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400019181
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B20SA
Weight / LBS
0.351
Long Description
Plain Bearing; 1-1/4" Bore; 2" Housing Outside Diameter; 0.74" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 1.795" Ball Outside Diameter; 0.55" Housing Width; Relubricatable
Overall Width
0.74 Inch | 18.796 Millimeter
Ball Outside Diameter
1.795 Inch | 45.593 Millimeter
Housing Width
0.55 Inch | 13.97 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

