https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
RBC BEARINGS
RBC BEARINGS
B28-SA
RBC BEARINGS RBC BEARINGS
Description
B28-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Plain Bearing; 1-3/4" Bore; 2-13/16" Housing Outside Diameter; 1.07" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.515" Ball Outside Diameter; 0.79" Housing Width; Relubricatable
Part #
B28SA
BDI #
796760
Details
409.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/B28-SA/p/796760
Your Price
$ 409.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.459
EAN
0637400019211
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B28SA
Weight / LBS
1.01
Long Description
Plain Bearing; 1-3/4" Bore; 2-13/16" Housing Outside Diameter; 1.07" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.515" Ball Outside Diameter; 0.79" Housing Width; Relubricatable
Bore
1.75 Inch | 44.45 Millimeter
Housing Width
0.79 Inch | 20.066 Millimeter
Overall Width
1.07 Inch | 27.178 Millimeter
Ball Outside Diameter
2.515 Inch | 63.881 Millimeter
Housing Outside Diameter
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

