SKF
SKF
GAC 100 F
SKF SKF
Description
GAC 100 F SPHERICAL PLAIN BEARING ; 100MM IDX150MM ODX32MM W
Plain Bearing; 100MM Bore; 150MM Housing Outside Diameter; 32MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 141MM Ball Outside Diameter; 31MM Housing Width; Not Relubricatable
Part #
GAC 100 F
BDI #
1420993
Details
2226.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAC-100-F/p/1420993
Your Price
$ 2,226.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
2.219
EAN
7316577107015
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 100 F
Weight / LBS
5.181
Long Description
Plain Bearing; 100MM Bore; 150MM Housing Outside Diameter; 32MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 141MM Ball Outside Diameter; 31MM Housing Width; Not Relubricatable
Ball Outside Diameter
5.551 Inch | 141 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Bore
3.937 Inch | 100 Millimeter
Housing Width
1.22 Inch | 31 Millimeter
Housing Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


