SKF
SKF
GAC 35 F
SKF SKF
Description
GAC 35 F ANG CONT PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 35MM Bore; 62MM Housing Outside Diameter; 18MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 55.5MM Ball Outside Diameter; 16MM Housing Width; Not Relubricatable
Part #
GAC 35 F
BDI #
1420979
Details
295.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAC-35-F/p/1420979
Your Price
$ 295.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.26
EAN
7316577105738
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 35 F
Weight / LBS
0.595
Long Description
Plain Bearing; 35MM Bore; 62MM Housing Outside Diameter; 18MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 55.5MM Ball Outside Diameter; 16MM Housing Width; Not Relubricatable
Bore
1.378 Inch | 35 Millimeter
Ball Outside Diameter
2.185 Inch | 55.5 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Housing Width
0.63 Inch | 16 Millimeter
Housing Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


