Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GAC 45 F https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNTF8aW1hZ2UvanBlZ3xhR1F3TDJoaE5DODVOakV5TXpNME1UTTNNemMwTG1wd1p3fDdjYTAzMmIzZWE5ZDUyZjNiMjgxMzdhM2NkMDE1YThjZmRlOGQ5NTEzNWFmYTIwOWMxNzY2YTg5ODdmNzUyMjE
1419984 Spherical Plain Bearings - Thrust 

SKF SKF

GAC 45 F

Description

GAC 45 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

Plain Bearing; 45MM Bore; 75MM Housing Outside Diameter; 20MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 68.5MM Ball Outside Diameter; 18MM Housing Width; Not Relubricatable

Part #

GAC 45 F

BDI #
1419984

Details

370.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 370.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.406
EAN
7316577027108
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 45 F
Weight / LBS
0.926
Long Description
Plain Bearing; 45MM Bore; 75MM Housing Outside Diameter; 20MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 68.5MM Ball Outside Diameter; 18MM Housing Width; Not Relubricatable
Overall Width
0.787 Inch | 20 Millimeter
Ball Outside Diameter
2.697 Inch | 68.5 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Bore
1.772 Inch | 45 Millimeter
Housing Outside Diameter
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh