SKF
SKF
GAC 70 F
SKF SKF
Description
GAC 70 F SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 70MM Bore; 110MM Housing Outside Diameter; 25MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 102MM Ball Outside Diameter; 23MM Housing Width; Not Relubricatable
Part #
GAC 70 F
BDI #
1268024
Details
1204.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAC-70-F/p/1268024
Your Price
$ 1,204.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.049
EAN
7316577106681
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 70 F
Weight / LBS
2.315
Long Description
Plain Bearing; 70MM Bore; 110MM Housing Outside Diameter; 25MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 102MM Ball Outside Diameter; 23MM Housing Width; Not Relubricatable
Housing Outside Diameter
4.331 Inch | 110 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Bore
2.756 Inch | 70 Millimeter
Ball Outside Diameter
4.016 Inch | 102 Millimeter
Housing Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


