https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
SKF
SKF
GAC 80 SA
SKF SKF
Description
GAC 80 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 80MM Bore; 125MM Housing Outside Diameter; 29MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 25.5MM Housing Width; Not Relubricatable
Part #
GAC 80 SA
BDI #
1267059
Details
1210.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAC-80-SA/p/1267059
Your Price
$ 1,210.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.59
EAN
7316577003089
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAC 80 SA
Weight / LBS
3.417
Long Description
Plain Bearing; 80MM Bore; 125MM Housing Outside Diameter; 29MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 25.5MM Housing Width; Not Relubricatable
Overall Width
1.142 Inch | 29 Millimeter
Bore
3.15 Inch | 80 Millimeter
Housing Width
1.004 Inch | 25.5 Millimeter
Housing Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

