https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-OPEN-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMXxpbWFnZS9qcGVnfGFEYzBMMmd6T0M4eE1EVTFOemN3TnpFeU5EYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZUMUJGVGw5U1RGOHpNREI0TXpBd0xtcHdad3w5ZGZjZDVmZjZiYWM4NmE3NGRkNzYyNGRjM2JlMWQ4MzkwMzBhMDk5YWNmMTVjNzlkOGRiNDYyMjZlYzRiOGNk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-OPEN-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMXxpbWFnZS9qcGVnfGFEYzBMMmd6T0M4eE1EVTFOemN3TnpFeU5EYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZUMUJGVGw5U1RGOHpNREI0TXpBd0xtcHdad3w5ZGZjZDVmZjZiYWM4NmE3NGRkNzYyNGRjM2JlMWQ4MzkwMzBhMDk5YWNmMTVjNzlkOGRiNDYyMjZlYzRiOGNk
SKF
SKF
GAZ 204 SA
SKF SKF
Description
GAZ 204 SA SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-1/4"B 3-9/16" HOUSINGOD
Plain Bearing; 2-1/4" Bore; 3.562" Housing Outside Diameter; 1.39" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Relubricatable
Part #
GAZ 204 SA
BDI #
1267061
Details
473.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GAZ-204-SA/p/1267061
Your Price
$ 473.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.94
EAN
7316577003102
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAZ 204 SA
Weight / LBS
2.099
Long Description
Plain Bearing; 2-1/4" Bore; 3.562" Housing Outside Diameter; 1.39" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Relubricatable
Housing Outside Diameter
3.562 Inch | 90.475 Millimeter
Overall Width
1.39 Inch | 35.306 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

