https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
INA
INA
GE100-AW-A
INA INA
Description
GE100-AW-A SPHERICAL PLAIN BRG ; 100MM X 210MM X 59MM
Plain Bearing; 100MM Bore; 210MM Housing Outside Diameter; 59MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 195.5MM Ball Outside Diameter; 42MM Housing Width; Open; Not Relubricatable
Part #
GE100-AW-A
BDI #
1180426
Details
4713.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE100-AW-A/p/1180426
Your Price
$ 4,713.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
10.76
EAN
4012802532838
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
23.72174
Long Description
Plain Bearing; 100MM Bore; 210MM Housing Outside Diameter; 59MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 195.5MM Ball Outside Diameter; 42MM Housing Width; Open; Not Relubricatable
Bore
3.937 Inch | 100 Millimeter
Housing Width
1.654 Inch | 42 Millimeter
Overall Width
2.323 Inch | 59 Millimeter
Housing Outside Diameter
8.268 Inch | 210 Millimeter
Ball Outside Diameter
7.697 Inch | 195.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

