https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
INA
INA
GE12-AX
INA INA
Description
GE12-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE 12MM X 35MM X 13MM
Plain Bearing; 12MM Bore; 35MM Housing Outside Diameter; 13MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 32MM Ball Outside Diameter; 9MM Housing Width; Open; Relubricatable
Part #
GE12-AX
BDI #
1180436
Details
281.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE12-AX/p/1180436
Your Price
$ 281.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.071
EAN
4012802534498
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.15472
Long Description
Plain Bearing; 12MM Bore; 35MM Housing Outside Diameter; 13MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 32MM Ball Outside Diameter; 9MM Housing Width; Open; Relubricatable
Housing Width
0.354 Inch | 9 Millimeter
Housing Outside Diameter
1.378 Inch | 35 Millimeter
Ball Outside Diameter
1.26 Inch | 32 Millimeter
Overall Width
0.512 Inch | 13 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

