INA
INA
GE120-AW-A
INA INA
Description
GE120-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 214MM Ball Outside Diameter; 45MM Housing Width; Not Relubricatable
Part #
GE120-AW-A
BDI #
1173111
Details
5319.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE120-AW-A/p/1173111
Your Price
$ 5,319.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
13.2
EAN
4012802532845
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE120AW
Weight / LBS
28.67
Long Description
Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 214MM Ball Outside Diameter; 45MM Housing Width; Not Relubricatable
Housing Width
1.772 Inch | 45 Millimeter
Bore
4.724 Inch | 120 Millimeter
Ball Outside Diameter
8.425 Inch | 214 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Housing Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


