Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE120-AX https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
18102873 Spherical Plain Bearings - Thrust 

INA INA

GE120-AX

Description

GE120 AX ; SPHERICAL PLAN BEARING (ELGES)

Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 214MM Ball Outside Diameter; 45MM Housing Width; Open; Relubricatable

Part #

4012802128703

BDI #
18102873

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
12.9
EAN
4012802534962
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
28.43963
Long Description
Plain Bearing; 120MM Bore; 230MM Housing Outside Diameter; 64MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 214MM Ball Outside Diameter; 45MM Housing Width; Open; Relubricatable
Ball Outside Diameter
8.425 Inch | 214 Millimeter
Bore
4.724 Inch | 120 Millimeter
Overall Width
2.52 Inch | 64 Millimeter
Housing Width
1.772 Inch | 45 Millimeter
Housing Outside Diameter
9.055 Inch | 230 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh