https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
INA
INA
GE140-AW
INA INA
Description
GE140-AW-A SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 140MM X 260MM X 72MM
Plain Bearing; 140MM Bore; 260MM Housing Outside Diameter; 72MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 244MM Ball Outside Diameter; 50MM Housing Width; Open; Not Relubricatable
Part #
GE140-AW
BDI #
1173127
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE140-AW/p/1173127
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
19.3
EAN
4012802532807
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
42.54922
Long Description
Plain Bearing; 140MM Bore; 260MM Housing Outside Diameter; 72MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 244MM Ball Outside Diameter; 50MM Housing Width; Open; Not Relubricatable
Bore
5.512 Inch | 140 Millimeter
Housing Outside Diameter
10.236 Inch | 260 Millimeter
Housing Width
1.969 Inch | 50 Millimeter
Overall Width
2.835 Inch | 72 Millimeter
Ball Outside Diameter
9.606 Inch | 244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

