https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
INA
INA
GE140-AX
INA INA
Description
GE140-AX SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 140MM X 260MM X 72MM
Plain Bearing; 140MM Bore; 260MM Housing Outside Diameter; 72MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 244MM Ball Outside Diameter; 50MM Housing Width; Open; Relubricatable
Part #
GE140-AX
BDI #
23775063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE140-AX/p/23775063
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
18.8
EAN
4012802559965
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
41.44691
Long Description
Plain Bearing; 140MM Bore; 260MM Housing Outside Diameter; 72MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 244MM Ball Outside Diameter; 50MM Housing Width; Open; Relubricatable
Overall Width
2.835 Inch | 72 Millimeter
Housing Outside Diameter
10.236 Inch | 260 Millimeter
Ball Outside Diameter
9.606 Inch | 244 Millimeter
Bore
5.512 Inch | 140 Millimeter
Housing Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

