INA
INA
GE140-SW-A
INA INA
Description
GE140-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 140MM Bore; 210MM Housing Outside Diameter; 45MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 202MM Ball Outside Diameter; 42MM Housing Width; Not Relubricatable
Part #
GE140-SW-A
BDI #
1173131
Details
9163.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE140-SW-A/p/1173131
Your Price
$ 9,163.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
6.48
EAN
4012802532883
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE140SW
Weight / LBS
14.11
Long Description
Plain Bearing; 140MM Bore; 210MM Housing Outside Diameter; 45MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 202MM Ball Outside Diameter; 42MM Housing Width; Not Relubricatable
Housing Width
1.654 Inch | 42 Millimeter
Bore
5.512 Inch | 140 Millimeter
Housing Outside Diameter
8.268 Inch | 210 Millimeter
Ball Outside Diameter
7.953 Inch | 202 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


