INA
INA
GE20-AW-A
INA INA
Description
GE20-AW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 20MM Bore; 55MM Housing Outside Diameter; 20MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 50MM Ball Outside Diameter; 13MM Housing Width; Not Relubricatable
Part #
GE20-AW-A
BDI #
1173169
Details
482.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE20-AW-A/p/1173169
Your Price
$ 482.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.26
EAN
4012802532449
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE20AW
Weight / LBS
0.551
Long Description
Plain Bearing; 20MM Bore; 55MM Housing Outside Diameter; 20MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 50MM Ball Outside Diameter; 13MM Housing Width; Not Relubricatable
Housing Outside Diameter
2.165 Inch | 55 Millimeter
Ball Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.787 Inch | 20 Millimeter
Housing Width
0.512 Inch | 13 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


