Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE200-AW-B https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
18314918 Spherical Plain Bearings - Thrust 

INA INA

GE200-AW-B

Description

GE200-AW-B SPHERICAL PLAIN BRG ; NON-RETURNABLE 200MM X 340MM X 87MM

Plain Bearing; 200MM Bore; 340MM Housing Outside Diameter; 87MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 321MM Ball Outside Diameter; 60MM Housing Width; Open; Not Relubricatable

Part #

GE200-AW-B

BDI #
18314918

Details

48483.13 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48,483.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
33.9
EAN
4012802564013
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
74.73671
Long Description
Plain Bearing; 200MM Bore; 340MM Housing Outside Diameter; 87MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 321MM Ball Outside Diameter; 60MM Housing Width; Open; Not Relubricatable
Ball Outside Diameter
12.638 Inch | 321 Millimeter
Housing Outside Diameter
13.386 Inch | 340 Millimeter
Housing Width
2.362 Inch | 60 Millimeter
Overall Width
3.425 Inch | 87 Millimeter
Bore
7.874 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh