https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
INA
INA
GE260-AW-B-XL
INA INA
Description
GE260-AW
Plain Bearing; 260MM Bore; 430MM Housing Outside Diameter; 115MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 409MM Ball Outside Diameter; 80MM Housing Width; Open; Not Relubricatable
Part #
GE260-AW
BDI #
19264707
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE260-AW-B-XL/p/19264707
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
77.8
EAN
4012802541540
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
171.51964
Long Description
Plain Bearing; 260MM Bore; 430MM Housing Outside Diameter; 115MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 409MM Ball Outside Diameter; 80MM Housing Width; Open; Not Relubricatable
Housing Width
3.15 Inch | 80 Millimeter
Bore
10.236 Inch | 260 Millimeter
Overall Width
4.528 Inch | 115 Millimeter
Housing Outside Diameter
16.929 Inch | 430 Millimeter
Ball Outside Diameter
16.102 Inch | 409 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


