Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE260-AW-W11-XL https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTN8aW1hZ2UvanBlZ3xhR0ptTDJoaFlpOHhNRFV5TURBeE5qazNOemsxTUM5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOHpNREI0TXpBd0xtcHdad3wxZmM5M2U5MTFlY2JiODhiODQ4OWVmMGU1Y2VmYjE5ZWJlMzAwYWVhYjcyZDFiYzZlZDZhNjllYmEzODZlYTM2
19264708 Spherical Plain Bearings - Thrust 

INA INA

GE260-AW-W11-XL

Description

GE260-AW-W11

Plain Bearing; 260MM Bore; 430MM Housing Outside Diameter; 115MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 409MM Ball Outside Diameter; 80MM Housing Width; Open; Not Relubricatable

Part #

GE260-AW-W11

BDI #
19264708

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
71.2
EAN
4047643296755
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
156.96913
Long Description
Plain Bearing; 260MM Bore; 430MM Housing Outside Diameter; 115MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 409MM Ball Outside Diameter; 80MM Housing Width; Open; Not Relubricatable
Overall Width
4.528 Inch | 115 Millimeter
Ball Outside Diameter
16.102 Inch | 409 Millimeter
Housing Width
3.15 Inch | 80 Millimeter
Housing Outside Diameter
16.929 Inch | 430 Millimeter
Bore
10.236 Inch | 260 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh