https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
INA
INA
GE30-AX
INA INA
Description
GE30-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 30MM Bore; 75MM Housing Outside Diameter; 26MM Overall Width; Complete with Outer and Inner Ring Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 69MM Ball Outside Diameter; 19.5MM Housing Width; Relubricatable
Part #
GE30-AX
BDI #
18312497
Details
661.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE30-AX/p/18312497
Your Price
$ 661.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.645
EAN
4012802534580
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE30AX
Weight / LBS
1.433
Long Description
Plain Bearing; 30MM Bore; 75MM Housing Outside Diameter; 26MM Overall Width; Complete with Outer and Inner Ring Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 69MM Ball Outside Diameter; 19.5MM Housing Width; Relubricatable
Housing Outside Diameter
2.953 Inch | 75 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Ball Outside Diameter
2.717 Inch | 69 Millimeter
Housing Width
0.768 Inch | 19.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

