https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNHxpbWFnZS9qcGVnfGFHSm1MMmcyT0M4eE1EQTVNREExTkRrM05UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDk0OTRmMTdiOGJlOThlZmI3ZDVmMzEyNTBmZGQ1MDczN2Y1Y2M1N2JjMWZmODAwNDM0ZTA5MWJlODBhYjU0MzU
INA
INA
GE35-AX
INA INA
Description
GE35-AX SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 35MM Bore; 90MM Housing Outside Diameter; 28MM Overall Width; Complete with Outer and Inner Ring Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 84MM Ball Outside Diameter; 20MM Housing Width; Relubricatable
Part #
GE35-AX
BDI #
18312504
Details
816.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE35-AX/p/18312504
Your Price
$ 816.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.023
EAN
4012802534641
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE35AX
Weight / LBS
2.205
Long Description
Plain Bearing; 35MM Bore; 90MM Housing Outside Diameter; 28MM Overall Width; Complete with Outer and Inner Ring Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 84MM Ball Outside Diameter; 20MM Housing Width; Relubricatable
Ball Outside Diameter
3.307 Inch | 84 Millimeter
Housing Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing Outside Diameter
3.543 Inch | 90 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

