INA
INA
GE40-SW-A
INA INA
Description
GE40-SW-A SPHERICAL PLAIN BRG ; 40MM ID X 68MM OD
Plain Bearing; 40MM Bore; 68MM Housing Outside Diameter; 19MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 61MM Ball Outside Diameter; 18MM Housing Width; Not Relubricatable
Part #
GE40-SW-A
BDI #
1173251
Details
449.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE40-SW-A/p/1173251
Your Price
$ 449.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.335
EAN
4012802532623
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE40SW
Weight / LBS
0.75
Long Description
Plain Bearing; 40MM Bore; 68MM Housing Outside Diameter; 19MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 61MM Ball Outside Diameter; 18MM Housing Width; Not Relubricatable
Bore
1.575 Inch | 40 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Ball Outside Diameter
2.402 Inch | 61 Millimeter
Housing Width
0.709 Inch | 18 Millimeter
Housing Outside Diameter
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


