INA
INA
GE60-AW
INA INA
Description
INA GE60-AW
Plain Bearing; 60MM Bore; 150MM Housing Outside Diameter; 45MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 140MM Ball Outside Diameter; 33MM Housing Width; Not Relubricatable
Part #
GE60-AW
BDI #
1173286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE60-AW/p/1173286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.628
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE60AW
Weight / LBS
9.923
Long Description
Plain Bearing; 60MM Bore; 150MM Housing Outside Diameter; 45MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 140MM Ball Outside Diameter; 33MM Housing Width; Not Relubricatable
Ball Outside Diameter
5.512 Inch | 140 Millimeter
Housing Outside Diameter
5.906 Inch | 150 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Housing Width
1.299 Inch | 33 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh