INA
INA
GE70-SW-A
INA INA
Description
GE70-SW-A SPHERICAL PLAIN BRG
Plain Bearing; 70MM Bore; 110MM Housing Outside Diameter; 25MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 104MM Ball Outside Diameter; 24MM Housing Width; Not Relubricatable
Part #
GE70-SW-A
BDI #
1173315
Details
1794.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE70-SW-A/p/1173315
Your Price
$ 1,794.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.04
EAN
4012802532777
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE70SW
Weight / LBS
2.205
Long Description
Plain Bearing; 70MM Bore; 110MM Housing Outside Diameter; 25MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 104MM Ball Outside Diameter; 24MM Housing Width; Not Relubricatable
Housing Width
0.945 Inch | 24 Millimeter
Housing Outside Diameter
4.331 Inch | 110 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Ball Outside Diameter
4.094 Inch | 104 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


