

INA
INA
GE80-SX
INA INA
Description
GE80-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 80MM Bore; 125MM Housing Outside Diameter; 29MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 117MM Ball Outside Diameter; 27MM Housing Width; Relubricatable
Part #
GE80-SX
BDI #
1173331
Details
2542.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE80-SX/p/1173331
Your Price
$ 2,542.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.4
EAN
4012802534818
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE80SX
Weight / LBS
3.308
Long Description
Plain Bearing; 80MM Bore; 125MM Housing Outside Diameter; 29MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 117MM Ball Outside Diameter; 27MM Housing Width; Relubricatable
Bore
3.15 Inch | 80 Millimeter
Ball Outside Diameter
4.606 Inch | 117 Millimeter
Housing Outside Diameter
4.921 Inch | 125 Millimeter
Housing Width
1.063 Inch | 27 Millimeter
Overall Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh