SKF
SKF
GX 25 F
SKF SKF
Description
GX 25 F SPHERICAL PLAIN BRG ; NON-RETURNABLE 25MM BORE 62MM HOUSING OD
Plain Bearing; 25MM Bore; 62MM Housing Outside Diameter; 22.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 58.5MM Ball Outside Diameter; 16.7MM Housing Width; Not Relubricatable
Part #
GX 25 F
BDI #
1419114
Details
420.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GX-25-F/p/1419114
Your Price
$ 420.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.383
EAN
7316577002396
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 25 F
Weight / LBS
0.926
Long Description
Plain Bearing; 25MM Bore; 62MM Housing Outside Diameter; 22.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 58.5MM Ball Outside Diameter; 16.7MM Housing Width; Not Relubricatable
Housing Width
0.657 Inch | 16.7 Millimeter
Housing Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Width
0.886 Inch | 22.5 Millimeter
Ball Outside Diameter
2.303 Inch | 58.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


