SKF
SKF
GX 35 F
SKF SKF
Description
GX 35 F SPHERICAL PLAIN BRG ; NON-RETURNABLE
Plain Bearing; 35MM Bore; 90MM Housing Outside Diameter; 28MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 84MM Ball Outside Diameter; 20.7MM Housing Width; Not Relubricatable
Part #
GX 35 F
BDI #
1268007
Details
882.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GX-35-F/p/1268007
Your Price
$ 882.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.016
EAN
7316577105707
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 35 F
Weight / LBS
2.161
Long Description
Plain Bearing; 35MM Bore; 90MM Housing Outside Diameter; 28MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 84MM Ball Outside Diameter; 20.7MM Housing Width; Not Relubricatable
Ball Outside Diameter
3.307 Inch | 84 Millimeter
Housing Outside Diameter
3.543 Inch | 90 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Housing Width
0.815 Inch | 20.7 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


