Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GX 80 F https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-L-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNTF8aW1hZ2UvanBlZ3xhR1F3TDJoaE5DODVOakV5TXpNME1UTTNNemMwTG1wd1p3fDdjYTAzMmIzZWE5ZDUyZjNiMjgxMzdhM2NkMDE1YThjZmRlOGQ5NTEzNWFmYTIwOWMxNzY2YTg5ODdmNzUyMjE
1267052 Spherical Plain Bearings - Thrust 

SKF SKF

GX 80 F

Description

GX 80 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

Plain Bearing; 80MM Bore; 180MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 172MM Ball Outside Diameter; 38MM Housing Width; Not Relubricatable

Part #

GX 80 F

BDI #
1267052

Details

4560.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,560.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
7.072
EAN
7316577002457
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 80 F
Weight / LBS
15.322
Long Description
Plain Bearing; 80MM Bore; 180MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 172MM Ball Outside Diameter; 38MM Housing Width; Not Relubricatable
Overall Width
1.969 Inch | 50 Millimeter
Housing Outside Diameter
7.087 Inch | 180 Millimeter
Ball Outside Diameter
6.772 Inch | 172 Millimeter
Housing Width
1.496 Inch | 38 Millimeter
Bore
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh