https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-IR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzN3xpbWFnZS9qcGVnfGFHRTFMMmd3Wmk4eE1EYzJOemc1TXpZeU5qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMGxTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmM2I4ZGVmNzdjZjM4NmM4ZmMwMGMyNzJkNDc5MTUzNThjNmRhOTlhYjJkMTkwNmZhYmE5MzM2MTE4N2FhNTBk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-IR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzN3xpbWFnZS9qcGVnfGFHRTFMMmd3Wmk4eE1EYzJOemc1TXpZeU5qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMGxTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmM2I4ZGVmNzdjZjM4NmM4ZmMwMGMyNzJkNDc5MTUzNThjNmRhOTlhYjJkMTkwNmZhYmE5MzM2MTE4N2FhNTBk
RBC BEARINGS
RBC BEARINGS
IRB10-SA
RBC BEARINGS RBC BEARINGS
Description
IRB10-SA SPHERICAL PLAIN BEARING ; 0.625" BORE X 0.34" WID
Plain Bearing; 5/8" Bore; 0.899" Housing Outside Diameter; 0.34" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 0.899" Ball Outside Diameter; Not Relubricatable
Part #
IRB10SA
BDI #
796872
Details
274.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/IRB10-SA/p/796872
Your Price
$ 274.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400003005
Product Group - BDI
B04264
Component
Inner Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Not Applicable
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IRB10SA
Weight / LBS
0.024
Long Description
Plain Bearing; 5/8" Bore; 0.899" Housing Outside Diameter; 0.34" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 0.899" Ball Outside Diameter; Not Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Ball Outside Diameter
0.899 Inch | 22.835 Millimeter
Housing Outside Diameter
0.899 Inch | 22.835 Millimeter
Overall Width
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

