https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-IR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzN3xpbWFnZS9qcGVnfGFHRTFMMmd3Wmk4eE1EYzJOemc1TXpZeU5qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMGxTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmM2I4ZGVmNzdjZjM4NmM4ZmMwMGMyNzJkNDc5MTUzNThjNmRhOTlhYjJkMTkwNmZhYmE5MzM2MTE4N2FhNTBk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-IR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzN3xpbWFnZS9qcGVnfGFHRTFMMmd3Wmk4eE1EYzJOemc1TXpZeU5qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMGxTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xmM2I4ZGVmNzdjZjM4NmM4ZmMwMGMyNzJkNDc5MTUzNThjNmRhOTlhYjJkMTkwNmZhYmE5MzM2MTE4N2FhNTBk
RBC BEARINGS
RBC BEARINGS
IRB12-SA
RBC BEARINGS RBC BEARINGS
Description
IRB12-SA SPHERICAL PLAIN BEARING ; 0.75" BORE X 0.41" WID
Plain Bearing; 3/4" Bore; 1.08" Housing Outside Diameter; 0.41" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 1.08" Ball Outside Diameter; Not Relubricatable
Part #
IRB12SA
BDI #
796873
Details
167.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/IRB12-SA/p/796873
Your Price
$ 167.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400003012
Product Group - BDI
B04264
Component
Inner Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Not Applicable
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IRB12SA
Weight / LBS
0.042
Long Description
Plain Bearing; 3/4" Bore; 1.08" Housing Outside Diameter; 0.41" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 1.08" Ball Outside Diameter; Not Relubricatable
Housing Outside Diameter
1.08 Inch | 27.432 Millimeter
Ball Outside Diameter
1.08 Inch | 27.432 Millimeter
Overall Width
0.41 Inch | 10.414 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

