

RBC BEARINGS
RBC BEARINGS
IRB40-SA
RBC BEARINGS RBC BEARINGS
Description
IRB40-SA SPHERICAL PLAIN BEARING ; 2.5" BORE X 1.42" WID
Plain Bearing; 2-1/2" Bore; 3.59" Housing Outside Diameter; 1.42" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 3.59" Ball Outside Diameter; Not Relubricatable
Part #
IRB40SA
BDI #
796882
Details
370.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/IRB40-SA/p/796882
Your Price
$ 370.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.13
EAN
0637400003128
Product Group - BDI
B04264
Component
Inner Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Not Applicable
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
IRB40SA
Weight / LBS
1.594
Long Description
Plain Bearing; 2-1/2" Bore; 3.59" Housing Outside Diameter; 1.42" Overall Width; Inner Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Ball; 3.59" Ball Outside Diameter; Not Relubricatable
Ball Outside Diameter
3.59 Inch | 91.186 Millimeter
Housing Outside Diameter
3.59 Inch | 91.186 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Overall Width
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh