https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-OR-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNXxpbWFnZS9qcGVnfGFEY3hMMmhsTXk4eE1EYzJOems1T0RJMU5URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMDlTWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzViOGMwMzFmNzA3MjJiZDlhYjBiMWE3ZWUwZmNlYjBiZjU4ZTU0NWFiYzMwMDM5MTZiOWJiZGVkNWJmNjhkOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-OR-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNXxpbWFnZS9qcGVnfGFEY3hMMmhsTXk4eE1EYzJOems1T0RJMU5URXpOQzlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMDlTWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzViOGMwMzFmNzA3MjJiZDlhYjBiMWE3ZWUwZmNlYjBiZjU4ZTU0NWFiYzMwMDM5MTZiOWJiZGVkNWJmNjhkOA
RBC BEARINGS
RBC BEARINGS
ORB12SA
RBC BEARINGS RBC BEARINGS
Description
ORB12SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Plain Bearing; 0.84" Bore; 1-1/4" Housing Outside Diameter; 0.31" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 0.31" Housing Width; Relubricatable
Part #
ORB12SA
BDI #
796930
Details
211.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/ORB12SA/p/796930
Your Price
$ 211.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.45
EAN
0637400003364
Product Group - BDI
B04264
Component
Outer Ring Only
Rolling Element
Not Applicable
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Not Applicable
Material - Liner
Not Applicable
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
ORB12SA
Weight / LBS
0.041
Long Description
Plain Bearing; 0.84" Bore; 1-1/4" Housing Outside Diameter; 0.31" Overall Width; Outer Ring Only Component; Spherical Plain Bearing; Self Aligning; Steel Outer Member; 0.31" Housing Width; Relubricatable
Overall Width
0.31 Inch | 7.874 Millimeter
Bore
0.84 Inch | 21.336 Millimeter
Housing Width
0.31 Inch | 7.874 Millimeter
Housing Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

