https://www.bdiexpress.com/medias/INDTIMXXXXXX-24626595-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDV8aW1hZ2UvanBlZ3xhREUwTDJnMk55OHhNREF6TmpBeE9EUTNPVEV6TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpZMU9UVmZNekF3ZURNd01DNXFjR2N8OTQ0MzhjOGRhZGY1ZWQ5YWIzNmM0NWNkMDQxNjNiZmRmZjI3MGVhMzU2ZjRjOTk3NjcwNzAwYTUxYTU2YTY3Mg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-24626595-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDV8aW1hZ2UvanBlZ3xhREUwTDJnMk55OHhNREF6TmpBeE9EUTNPVEV6TkM5SlRrUlVTVTFZV0ZoWVdGaGZNalEyTWpZMU9UVmZNekF3ZURNd01DNXFjR2N8OTQ0MzhjOGRhZGY1ZWQ5YWIzNmM0NWNkMDQxNjNiZmRmZjI3MGVhMzU2ZjRjOTk3NjcwNzAwYTUxYTU2YTY3Mg
TIMKEN
TIMKEN
QM307KITSM
TIMKEN TIMKEN
Description
QM307KITSM WHEEL BEARING AND SEAL KIT
Wheel Bearing And Seal Kit; 3-7/16" Bore; Cast Steel Material; Includes Eccentric Lock Insert; Triple-Lip Nitrile Rubber Seal
Part #
QM307KITSM
BDI #
755025
Details
1545.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/QM307KITSM/p/755025
Your Price
$ 1,545.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.804
EAN
0883450056816
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
3-7/16" Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 3-7/16" Bore; Cast Steel Material; Includes Eccentric Lock Insert; Triple-Lip Nitrile Rubber Seal
