TIMKEN
TIMKEN
QVV315-22KITSM
TIMKEN TIMKEN
Description
QVV315-22KITSM WHEEL BRG AND SEAL KIT ; V-LOCK DOUBLE-NUT SOLID-BLOCK
Wheel Bearing And Seal Kit; 5" Bore; Cast Steel Material; Includes V-Lock Insert; DuPont Teflon Labyrinth
Part #
QVV315-22KITSM
BDI #
780106
Details
2975.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/QVV315-22KITSM/p/780106
Your Price
$ 2,975.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.804
EAN
0883450393058
Product Group - BDI
M06288
Noun
Kit
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Wheel Bearing And Seal Kit
Product Specification
5" Bore; Cast Steel Material
Long Description
Wheel Bearing And Seal Kit; 5" Bore; Cast Steel Material; Includes V-Lock Insert; DuPont Teflon Labyrinth

