MCGILL
MCGILL
CCF 3 1/2 SB
MCGILL MCGILL
Description
CCF 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2" RLR DIA 2" RLR WD
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
2341112000
BDI #
343884
Details
418.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCF-3-1-2-SB/p/343884
Your Price
$ 418.86 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.79
EAN
0726166040000
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-3/8-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 3-1/2 SB
Manufacturer Internal Number
2341112000
Weight / LBS
6
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.375 Inch | 34.925 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh