MCGILL
MCGILL
CFH 2
MCGILL MCGILL
Description
CFH 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
2200500000
BDI #
347159
Details
117.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFH-2/p/347159
Your Price
$ 117.10 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.737
EAN
0726166037475
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/8-12
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 2
Manufacturer Internal Number
2200500000
Weight / LBS
1.56
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
1.125 Inch | 28.575 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh