https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0OHxpbWFnZS9qcGVnfGFHSTRMMmhsWlM4eE1EYzNNRGc0T0RFMk16TTFPQzlKVGtSWVdGaERUVVpNVWxoZlUxOVVVakpmUmt4VVJreGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xkMzQwZjU4YzJhNTk3YTQ3Nzk1ODU4ZGE4ZGJmNmE3YjFlYjdjYTQ2NTAxNGQwYjQ1NWE4ODdkY2MzZDQ4MjYx
CARTER MFG
CARTER MFG
FHR-500-A
CARTER MFG CARTER MFG
Description
FHR-500-A FLANGED HIGH ROLLER
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FHR-500-A
BDI #
21481769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FHR-500-A/p/21481769
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
8.391
EAN
0813930023748
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
8.88
Long Description
Cam Follower Bearing; 5" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh