https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Mjl8aW1hZ2UvanBlZ3xhREV6TDJnNU1pOHhNRFUxTmpjeE5EQXlORGs1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGQ5OTk1NDZiYTNlYmI0YmVhOWJkZGZhODcwNTQ2MzkxMzFkODJiMTg1MTgzYTA2OGExN2U2MGI3N2Y2YzhjNTU
INA
INA
KR30-B
INA INA
Description
KR30-B STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM RLR DIA 14MM RLR W
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KR30-B
BDI #
1411800
Details
114.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KR30-B/p/1411800
Your Price
$ 114.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.09
EAN
4012802422924
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Gap Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KR30
Weight / LBS
0.196
Long Description
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.181 Inch | 30 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh