https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0ZsTDJnNE5TOHhNREkwTURNNE1UWXhOakUxT0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDU3MDAxODk5NjgyYmVkOWFkNGUyY2U5MDcwMWQ3ZjIyNjQ4MWJkYzQxZTY5Zjg0ZjJkNjdhMGNiNGM2Y2I1YjA
INA
INA
KRE16-PP
INA INA
Description
KRE16-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 9MM X 28MM DBL
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
KRE16-PP-A
BDI #
1411805
Details
127.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRE16-PP/p/1411805
Your Price
$ 127.69 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.019
EAN
4012802428223
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRE16PP
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh